Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Global Part Number GPN:
31734
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
PB14MX-32S-68
Description
PB14MX-32S-68 SYNCHRONOUS PULLEY ; 14MM P 32GROVES
Part # 77166032
BDI # 1125960
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Rough Bore
80B32
Description
80B32 ROLLER CHAIN SPROCKET ; 1" P 32T 1-3/16" MIN PLAIN BORE
Part # 80B32
BDI # 625221
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Global Part Number GPN:
36383
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
40A32
Description
40A32 ROLLER CHAIN SPROCKET ; 1/2" P 32T 19/32" MIN PLAIN BORE A PLATE
Part # 40A32
BDI # 619446
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Global Part Number GPN:
31649
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
P325M25-MPB
Description
P325M25-MPB SPROCKET ; 5MM PITCH 32T 5M-25 BELT 25MM BELT WD
Part # P325M25-MPB
BDI # 610224
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578060
Pitch Diameter - Millimeter:
50.93