F4BC 108-TPZM
Description
F4BC 108-TPZM FLANGED BALL BRG ; NON-RETURNABLE
Part # F4BC 108-TPZM
BDI # 25822523
F2BC 20M-TPZM
Description
F2BC 20M-TPZM FLANGED BALL BEARING ; NON-RETURNABLE 20MM BORE 17MM FLANGE
Part # F2BC 20M-TPZM
BDI # 25815551
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.1 - 2 Cv Factor | Without Plug In Sub Plate | Side Ported | Dusttight Low Jetproof IP65 Enclosure | Locking Manual Override | With Light and Surge Voltage Suppressor | 1 W Standard Function
Overall Length - Inch:
0.984
Voltage:
24 VDC
Overall Width - Inch:
5.512
60 RIV HSC W/WA2 PER DWG 460 LKS
Description
60 RIV HSC W/WA2 DWG 460 LKS RLR CHAIN ; (SET)2
Part # 60 RIV HSC W/WA2 PER DWG 460 LKS
BDI # 25814088