133Q56R5
Description
133Q56R5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XB1071
BDI # 350654
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362883
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346194
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
133Q56H5 010
Description
133Q56H5 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XB1111
BDI # 351079
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362856
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
F710-5-B4-H
Description
F710-5-B4-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 42CZ
Part # 51850
BDI # 171364
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343470
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.785
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.09