D60B30
Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D60B30
BDI # 607949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type
Global Part Number GPN:
30674
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Web Style | Minimum Bore 1/2
Global Part Number GPN:
667185
Pressure Angle:
14-1/2 Degree
D50B30
Description
D50B30 ROLLER CHAIN SPROCKET ; 5/8" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D50B30
BDI # 607849
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Duplex Type
Global Part Number GPN:
30640
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
40B30SS
Description
40B30SS ROLLER CHAIN SPROCKET ; 1/2" P 30T 5/8" MIN PLAIN BORE STAINLESS
Part # 40B30SS
BDI # 620195
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
36563
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
50B30
Description
50B30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 3/4" MIN PLAIN BORE
Part # 50B30
BDI # 621977
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
36257
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore