NS820-25T 1-1/4IN

COMPARE

NS820-25T 1-1/4IN

Description
NS820-25T 1-1/4 KW SS SPROCKET ; 614-40-3 MOLDED SPLIT

REXNORD

Part # 9120247

BDI # 18146018

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-27T 1IN KWSS

COMPARE

NS820-27T 1IN KWSS

Description
NS820-27T 1" KW SS SPROCKET ; MOLDED SPLIT 1SS PA

REXNORD

Part # 9120281

BDI # 21563848

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.56
Outside Diameter - Millimeter: 166.624
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-27T 1IN KWSS ARM BODY

COMPARE

820/815-27T 1IN KWSS ARM BODY

Description
820/815-27T 1" KW SS ARM SPROCKET ; CI GRVD 401-163-5

REXNORD

Part # 9120035

BDI # 18142139

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body | With Set Screw
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS820-25T 1IN KWSS

COMPARE

NS820-25T 1IN KWSS

Description
NS815/820 25T 1IN ; SPLIT W/ GR GRVD 614-61-1

REXNORD

Part # 9168065

BDI # 18146017

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
QRS820A25P X 30MM 8X3.3 KWSS

COMPARE

QRS820A25P X 30MM 8X3.3 KWSS

Description
QRS820A25P X 30MM 8X3.3 KWSS

MARTIN SPROCKET & GR

Part # QRS820A25P X 30MM 8X3.3 KWSS

BDI # 24762997

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.07
Other Features: 5/16-18 Standard Set Screw at 90 Deg
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY