NS8500-17T 1IN IDL
Description
NS8500-17T 1 IDL SPROCKET ; MOLDED SPLIT
Part # 9121120
BDI # 19435342
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS1500-24T 1-1/2IN S PA
Description
NS1500-24T 1-1/2 SQ SPROCKET ; 614-142-3 MOLDED SPLIT
Part # 9120160
BDI # 18145601
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
NS1500-24T 1-1/4IN KWSS
Description
NS1500-24T 1-1/4 KW SS SPROCKET ; 614-143-3 MOLDED SPLIT
Part # 9120161
BDI # 18145602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.524
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Pitch Diameter - Millimeter:
114.91
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
N5966-8T 1-1/2IN SQ
Description
N5966-8T 1-1/2" SQ BORE SPROCKET ; MATTOP 114-936-1
Part # 8500396
BDI # 18145557
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4
Pitch - Millimeter:
38.9
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.001
Outside Diameter - Millimeter:
101.625
Pitch Diameter - Millimeter:
101.6
Modular - Flat Top Size:
5966
Mounting Method:
Finished Bore
NS8500-17T 30MM
Description
NS8500-17T 30MM KW SPROCKET ; NS8500-17T SPLIT
Part # 9121124
BDI # 19435346
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore