NS1500-32T 1-1/2IN KWSS

COMPARE

NS1500-32T 1-1/2IN KWSS

Description
NS1500-32T 1-1/2 KW SS SPROCKET ; 614-181-11 MOLDED SPLIT

REXNORD

Part # 9120320

BDI # 18145603

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.1
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS1500-32T 1-1/4IN KWSS

COMPARE

NS1500-32T 1-1/4IN KWSS

Description
NS1500-32T 1-1/4 KW SS SPROCKET ; 614-181-3 MOLDED SPLIT

REXNORD

Part # 9120162

BDI # 18145604

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.04
Pitch - Millimeter: 15.011
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.1
Other Features: With Set Screw
Pitch Diameter - Millimeter: 153.416
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY