NS882-12T 1-1/4IN IDL
Description
NS882-12T 1-1/4IN IDL SPROCKET ; 614-29-12 MOLDED SPLIT
Part # 9168335
BDI # 18146064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore
NS882-12T 1IN KWSS
Description
NS882-12T 1IN KWSS SPROCKET ; 614-29-1 MOLDED SPLIT
Part # 9168035
BDI # 18146062
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI882-12T 1IN 1KW 1SS A
Description
CI882-12T 1IN 1KW 1SS A SPROCKET ; 401-325-4 NON-SPLIT
Part # 9168365
BDI # 21473921
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
NS882-12T 1-1/4IN KWSS SPLIT SPK
Description
NS882-12T 1-1/4IN KWSS SPLIT SPK ; 614-29-3 MOLDED SPLIT
Part # 9168040
BDI # 18146065
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
882-10R1-RS
Description
882-10R1-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE
Part # 882-10R1-RS
BDI # 336605
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore