INS-GT-107-CR
Description
INS-GT-107-CR INSERT BALL BRG ; 1-7/16" ID 2.83" OD X 41.1MM W
Part # 129833
BDI # 260819
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
41.275
Outer Race Profile:
Spherical
Global Part Number GPN:
560656
Mounting Method:
Tapered Adapter Sleeve
INS-GT-104-CR
Description
INS-GT-104-CR INSERT BALL BRG ; ADAPTER MOUNT LOCKING 1.25" BORE
Part # 129832
BDI # 260818
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
41.275
Outer Race Profile:
Spherical
Global Part Number GPN:
560654
Mounting Method:
Tapered Adapter Sleeve
INS-GT-10-CR
Description
INS-GT-10-CR INSERT BALL BRG ; NORMAL DUTY FOR E-Z KLEEN BEARING
Part # 129585
BDI # 260605
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.1
Other Features:
Single Row | Normal Duty | Without Adapter Sleeve and Locknut | Corrosion Resistant Insert
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
47.2
Outer Race Profile:
Spherical
Global Part Number GPN:
560666
Mounting Method:
Tapered Adapter Sleeve