Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
Overall Width - Inch:
11.66
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Vertical Base
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.16
Overall Width - Inch:
7.64
88 2/1 D E ST
Description
88 2/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-04016
BDI # 476618
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP Based On Max RPM 850
Nominal Max Output RPM:
425 Based on Max Input RPM 850
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.719
Overall Width - Inch:
12.813