5 5V 1320 E
Description
5 5V 1320 E V-BELT SHEAVE ; 5 GROOVES 13.2" OD BUSHED
Part # 5 5V 1320 E
BDI # 621039
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580777
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
E50 ELEMENT OMEGA 7300045
Description
E50 ELEMENT OMEGA 7300045 ; 7300045
Part # 9648630
BDI # 18143290
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
12605In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14816
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
3
80BS30 2 3/16
Description
80BS30 2 3/16 ROLLER CHAIN SPROCKET ; 1" P 30T 2-3/16" BORE
Part # 80BS30 2 3/16
BDI # 624811
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
35602
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore