PX110 PARA-FLEX ELEMENT

COMPARE

PX110 PARA-FLEX ELEMENT

Description
PX110 PARA-FLEX ELEMENT

DODGE

Part # 011111

BDI # 239577

Features

Component: Element
Width - Millimeter: 82.55
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 3.25

Price Inventory : Available to order
Loading Price
QTY
23040 CC/W33

COMPARE

23040 CC/W33

Description
23040 CC/W33 SPHR ROLLER BRG ; 200MM BORE 310MM OD 82MM WID SHAFT MOUNT

SKF

Part # 23040 CC/W33

BDI # 1418170

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY