Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592058
Self Aligning:
No
RNA4904-RSR-XL
Description
RNA4904-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # RNA4904-RSR-XL
BDI # 18315590
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591205
Self Aligning:
No
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23227
Self Aligning:
No
6201 RSJEM
Description
6201 RSJEM DEEP GROOVE BALL BRG ; 12MM IDX32MM OD XC 10MM W 1 SEAL
Part # 6201 RSJEM
BDI # 1265214
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2858
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
608V
Description
608V DEEP GROOVE BALL BEARING ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608V
BDI # 1186327
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5021
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No