VEWDM3611T
Description
VEWDM3611T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
Part # VEWDM3611T
BDI # 130951
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.54
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
CEM3611T
Description
CEM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
Part # CEM3611T
BDI # 125793
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3611T
Description
CEWDM3611T AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
Part # CEWDM3611T
BDI # 125971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP3661T
Description
CECP3661T SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # CECP3661T
BDI # 125676
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83661T-5
Description
CECP83661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # CECP83661T-5
BDI # 125708
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty IEEE 841 Petrochem
Mounting Method:
C-Face | Foot Mounted