VEWDM3651T
Description
VEWDM3651T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3646M TENV F1
Part # VEWDM3651T
BDI # 21433404
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.63
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
CEWDM3559T
Description
CEWDM3559T WASHDOWN DUTY MOTOR ; 3HP 3450RPM 3PH 60HZ 143TC 3532M TEFC F1
Part # CEWDM3559T
BDI # 125969
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted