H50A21
Description
50A21 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 21T A-PLATE W/HT
Part # 50A21
BDI # 913780
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
H40A21
Description
40A21 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 21T A-PLATE W/HT
Part # 40A21
BDI # 913759
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore