50B10H
Description
H50B10 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 10T B-STYLE W/HT
Part # 50B10HT
BDI # 913946
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
H35B10
Description
H35B10 3/8 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 10T B-STYLE W/HT
Part # 35B10HT
BDI # 913878
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
H60B10
Description
H60B10 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 10T B-STYLE W/HT
Part # 60B10HT
BDI # 913969
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore