H40A30
Description
40A30 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 30T A-PLATE W/HT
Part # 40A30
BDI # 913768
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
H50B30
Description
H50B30 3/4 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 30T B-STYLE W/HT
Part # 50B30HT
BDI # 913966
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.586
Global Part Number GPN:
37053
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore