40BTB30H
Description
40BTB30H ROLLER CHAIN SPROCKET ; 1/2" 30T HT BORE FOR 1610 BUSHING
Part # 40BTB30H
BDI # 620139
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32071
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
H60B30F X 1-1/4
Description
H60B30F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-1/4" FIN BORE
Part # 60BS30HT 1 1/4
BDI # 916921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
H60B30F X 1-7/16
Description
H60B30F X 1-7/16 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-7/16" FIN BORE
Part # 60BS30HT 1 7/16
BDI # 916923
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
60P30H
Description
60P30H ROLLER CHAIN SPROCKET ; 3/4" P 30T SINGLE BORED FOR P1 BUSHING
Part # 60P30H
BDI # 623579
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Split Taper Bushing
Global Part Number GPN:
571734
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
P30-14MGT-115
Description
P30-14MGT-115 SYNCHRONOUS PULLEY ; 30GROVES 14MM P 115MM W
Part # 77111030
BDI # 1125602
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed