Page 1 of 16

Next

Compare
E60 ELEMENT OMEGA 7300050

COMPARE

E60 ELEMENT OMEGA 7300050

Description
E 60 FLEX ELEMENT ; W/CAP

REXNORD

Part # 9648670

BDI # 18143291

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : In stock
Loading Price
QTY
3 B 86 SK

COMPARE

3 B 86 SK

Description
3 B 86 SK V-BELT SHEAVE ; 3 GROOVES 8.95" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 86 SK

BDI # 618206

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.95
Outside Diameter - Millimeter: 227.33
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581046

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
22224 E/C3

COMPARE

22224 E/C3

Description
22224 E/C3 SPHR ROLLER BRG ; NON-RETURNABLE 120MMB 215MMOD 58MM WID

SKF

Part # 22224 E/C3

BDI # 1415532

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
E30 ELEMENT OMEGA 7300035

COMPARE

E30 ELEMENT OMEGA 7300035

Description
E30 ELEMENT OMEGA 7300035 ; W/CAP

REXNORD

Part # 9648550

BDI # 18143286

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 2.44
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
Loading Price
QTY
ES30 ELEMENT OMEGA

COMPARE

ES30 ELEMENT OMEGA

Description
ES 30 SPACER ELEMENT ; W/CAP

REXNORD

Part # 9648570

BDI # 18143512

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 8.25
Outside Diameter - Millimeter: 209.55

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 7
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : In stock
Loading Price
QTY