Page 1 of 2

Next

Compare
3939 72MMX55M

COMPARE

3939 72MMX55M

Description
3939 72MMX55M DUCT TAPE ; SILVER 2.8" X 60YD BULK

3M

Part # 7000136800

BDI # 18700396

Price Inventory : In stock
Loading Price
QTY
30X40X7 HMS5 RG

COMPARE

30X40X7 HMS5 RG

Description
CRSEAL 30X40X7 HMS5 RG SINGLE LIP SEAL ; NON-RETURNABLE 1.181MM SHAFT DIA 40MM

SKF

Part # 30X40X7 HMS5 RG

BDI # 1414838

Features

Housing Bore - Millimeter: 40
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.575
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 607252

Price Inventory : Available to order
Loading Price
QTY
55.210

COMPARE

55.210

Description
55.210 PRESSURE GAUGE ; 2" 1/4NPT LM 0-100 PSI

TOPRING

Part # 55.210

BDI # 18392389

Price Inventory : Available to order
Loading Price
QTY
25X38X8-R2LS32-S

COMPARE

25X38X8-R2LS32-S

Description
25X38X8-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR

TIMKEN

Part # 25X38X8-R2LS32-S

BDI # 21942638

Features

Housing Bore - Millimeter: 38
Nominal Width - Millimeter: 8
Housing Bore - Inch: 1.496
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.315
Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY
UC205-16

COMPARE

UC205-16

Description
UC205-16 INSERT BEARING ; 1" BORE IR WID 2.047" OD

AMI BEARINGS

Part # UC205-16

BDI # 107237

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34
Outer Race Profile: Spherical
Global Part Number GPN: 560134
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY