INS-DL-20M

COMPARE

INS-DL-20M

Description
INS-DL-20M INSERT BALL BRG ; 20MM BORE IR WID 47MM OD

DODGE

Part # 126629

BDI # 259275

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Normal Duty
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 32.5
Outer Race Profile: Spherical
Global Part Number GPN: 560601
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
ER-20T

COMPARE

ER-20T

Description
ER-20T INSERT BEARING ; 1-1/4"X15/16"

SEALMASTER

Part # 705576

BDI # 354259

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
ER-23T

COMPARE

ER-23T

Description
ER-23T INSERT BEARING ; 1-7/16"X15/16"

SEALMASTER

Part # 705578

BDI # 354261

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY