6015-2RSR
Description
6015-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM BORE
Part # 6015-2RSR
BDI # 1148628
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3360
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
16016
Description
16016 DEEP GROOVE BALL BRG ; 80MM BOREX125MM ODX14MM W 1-ROW
Part # 16016
BDI # 1183115
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261722
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309 JEM
Description
6309 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 45MMX100MMX25MM OPEN
Part # 6309 JEM
BDI # 21480130
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2931
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3309 A-2Z
Description
3309 A-2Z ANG CONTACT BALL BRG ; NON-RETURNABLE 45MMB 100MMOD 39.7MMWD DR
Part # 3309 A-2Z
BDI # 1263875
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
SL183015-A-XL
Description
SL183015-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL183015-A-XL
BDI # 1412443
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449837
Number of Rows of Rollers:
Single Row