VEWDM3651T
Description
VEWDM3651T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3646M TENV F1
Part # VEWDM3651T
BDI # 21433404
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.63
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VEM3561T
Description
VEM3561T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 145TC 3632M TEFC F1
Part # VEM3561T
BDI # 21433373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.68
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face