NUKR47-X

COMPARE

NUKR47-X

Description
NUKR47-X STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # NUKR47-X-A

BDI # 1175893

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 240083

Price Inventory : Available to order
Loading Price
QTY
KR47-PP

COMPARE

KR47-PP

Description
KR47-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 20MM ID X 47MM OD

INA

Part # KR47-PP-A

BDI # 1181356

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239989

Price Inventory : Available to order
Loading Price
QTY