5204CFFG
Description
MRC.5204CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 20MMB 47MMOD 20.6MM WD
Part # MRC.5204CFFG
BDI # 662780
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256090
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
SL045007-PP
Description
SL045007-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 35MM BORE 62MM OD
Part # SL045007-PP
BDI # 1412219
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449617
Number of Rows of Rollers:
Double Row