133Q56LR30

COMPARE

133Q56LR30

Description
133Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE

MORSE INDUSTRIAL

Part # XB1087

BDI # 350634

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 362872
Mounting Method: Direct Mounted
Overall Length - Inch: 6.06

Price Inventory : Available to order
Loading Price
QTY
175Q56LR15

COMPARE

175Q56LR15

Description
175Q56LR15 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XD1114

BDI # 350699

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363236
Mounting Method: Direct Mounted
Overall Length - Inch: 7.13

Price Inventory : Available to order
Loading Price
QTY