DT90-010 KIT
Description
DT90-010 KIT PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-113-349
BDI # 847906
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | Face Mounted | 8 Arc-Minutes Backlash | 1390 in-lb Peak Torque | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.213
Overall Width - Inch:
3.543
AD2 1/1 D E SP
Description
AD2 1/1 D E SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM
Part # 0220-00302
BDI # 476377
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.753
Overall Width - Inch:
4.906