CF 20-1 VBUUR
Description
CF 20-1 VBUUR CAM FOLLOWER BEARING ; 20MM STUD X 47MM OD X 24MM W CST
Part # CF-20-1-VBUUR
BDI # 18202866
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Full Complement
Global Part Number GPN:
237912