22213EXQKW33 C3

COMPARE

22213EXQKW33 C3

Description
22213EXQKW33 C3 SPHERICAL ROLLER BEARING ; 65MM BORE 120MM OD 31MM WID

NACHI

Part # 22213EXW33KC3BNLW

BDI # 664244

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22311EXQKW33 C3

COMPARE

22311EXQKW33 C3

Description
22311EXQKW33 C3 SPHERICAL ROLLER BEARING ; 55MM BORE 120MM OD 43MM WID

NACHI

Part # 22311EXW33KC3BNLW

BDI # 664306

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY