Page 1 of 201

Next

Compare
70214

COMPARE

70214

Description
428-C70214 THERMAPLEX HI-TEMP CARTRIDGE ; 14OZ

LPS

Part # 428-C70214

BDI # 600266

Features

Other Features: Very High Dropping Point | Reduces Grease Consumption | Reduces Risk of Bearing Failure
Container Type: Cartridge
Typical Use: Bearing
Texture: Grease
Color: Brown

Product Name: Grease
Product Base: Lithium Complex

Price Inventory : In stock
Loading Price
QTY
SFT-31T

COMPARE

SFT-31T

Description
SFT-31T FLANGE BEARING UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 2 HOLE

SEALMASTER

Part # 705489

BDI # 349246

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN: 16954
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
VFS2120-5DZ-02T

COMPARE

VFS2120-5DZ-02T

Description
VFS2120-5DZ-02T ; VALVE SGL SOLENOID

SMC

Part # VFS2120-5DZ-02T

BDI # 17871382

Features

Port Type: 1/4" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch: 5.65
Voltage: 24 VDC
Overall Width - Inch: 1.024

Price Inventory : In stock
Loading Price
QTY
CS206LLU

COMPARE

CS206LLU

Description
CS206LLU INSERT BEARING ; 30MM ID 62MM OD 16MM W DOUBLE SEALED

NTN

Part # CS206LLU

BDI # 1216357

Features

Inner Race Profile: Standard Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 16
Other Features: Single Row | Light Duty
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 16
Outer Race Profile: Spherical
Global Part Number GPN: 564393
Mounting Method: Shaft Mount

Price Inventory : In stock
Loading Price
QTY
EP-060816

COMPARE

EP-060816

Description
EP-060816 SLEEVE BEARING ; 0.377"X0.503"X1" PWDR MTL BRNZ

ISOSTATIC

Part # 201083

BDI # 523495

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.375
Nominal Outside Diameter - Inch: 0.5
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 0.503
Length Thru Bore - Millimeter: 25.4
Nominal Bore - Millimeter: 9.525
Length Thru Bore - Inch: 1
Global Part Number GPN: 490312

Price Inventory : In stock
Loading Price
QTY