22336 CCK/C3W33
Description
22336 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 180MMB 380MMOD 126MM WID
Part # 22336 CCK/C3W33
BDI # 1265829
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
H247510-2
Description
H247510-20024 TAPERED ROLLER BEARING CUP ; PRECISION 15-1/8" OD 3-9/16" WD
Part # H247510-20024
BDI # 1356814
Features
Component:
Cup
Width - Millimeter:
90.5
Inch - Metric:
Inch
Outside Diameter - Inch:
15.125
Outside Diameter - Millimeter:
384.175
Other Features:
Heavy Duty
Global Part Number GPN:
645930
Precision Class:
Standard
Width - Inch:
3.563
Basic Number:
H247510
22244KEMBW507C08C3
Description
22244KEMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD BRASS CAGE
Part # 22244KEMBW507C08C3
BDI # 22141850
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
115
14MX-90S-68
Description
14MX-90S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196090
BDI # 1095014
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
68