CSWDM3538
Description
CSWDM3538 WASHDOWN DUTY MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TENV F1
Part # CSWDM3538
BDI # 126255
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
M3461
Description
M3461 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 48 3416M TEFC F1 N
Part # M3461
BDI # 129543
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
M3538
Description
M3538 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56 3416M TEFC F1 N
Part # M3538
BDI # 129554
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
CWDM3538
Description
CWDM3538 WASHDOWN DUTY MOTOR ; .5HP 1775RPM 3PH 60HZ 56C 3514M TENV F1
Part # CWDM3538
BDI # 126326
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VM3538
Description
VM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56C 3416M TEFC F1
Part # VM3538
BDI # 131167
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face