50655 / 5.062X6.75X1.28 HDDF1 R
Description
CRSEAL 50655 / 5.062X6.75X1.28 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 50655
BDI # 1253295
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
32.512
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.28
Shaft Diameter - Inch:
5.062
Shaft Diameter - Millimeter:
128.575
Inch - Metric:
Inch
140X170X15 HMSA10 RG
Description
CRSEAL 140X170X15 HMSA10 RG DBL LIP SEAL ; 5.512MM SHAFT DIA 170MM HOUSING BORE
Part # 140X170X15 HMSA10 RG
BDI # 1415065
Features
Housing Bore - Millimeter:
170
Nominal Width - Millimeter:
15
Housing Bore - Inch:
6.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.512
Shaft Diameter - Millimeter:
140
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606393
54974 / 5.5X6.75X0.5 CRWH1 V
Description
CRSEAL 54974 / 5.5X6.75X0.5 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 54974
BDI # 1254000
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186549
50172 / 5X6.75X0.5 CRWHA1 R
Description
CRSEAL 50172 / 5X6.75X0.5 CRWHA1 R SEAL
Part # 50172
BDI # 1253248
Features
Housing Bore - Millimeter:
171.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186392
60000 / 6X6.75X0.5 CRW1 V
Description
CRSEAL 60000/ 6X6.75X0.5 CRW1 V LIP SEAL
Part # 60000
BDI # 1254965
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187007