57521 / 5.75X7X0.5 CRWH1 R
Description
CRSEAL 57521 / 5.75X7X0.5 CRWH1 R SEAL
Part # 57521
BDI # 1414199
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.75
Shaft Diameter - Millimeter:
146.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186620
47699 / 4.766X7X1.25 SCOT1 R
Description
CRSEAL 47699 / 4.766X7X1.25 SCOT1 R ; NON-RETURNABLE LIP SEAL
Part # 47699
BDI # 1253020
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
7
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
4.766
Shaft Diameter - Millimeter:
121.056
Inch - Metric:
Inch
56160 / 5.625X7.125X0.5 CRWHA1 R
Description
CRSEAL 56160 / 5.625X7.125X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 56160
BDI # 1254123
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603387
150X180X15 HMSA10 RG
Description
CRSEAL 150X180X15 HMSA10 RG DBL LIP SEAL ; 5.906MM SHAFT DIA 180MM HOUSING BORE
Part # 150X180X15 HMSA10 RG
BDI # 1414898
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606460
150X180X15 HMS5 RG
Description
CRSEAL 150X180X15 HMS5 RG LIP SEAL ; 5.906MM SHAFT DIA 180MM HOUSING BORE
Part # 150X180X15 HMS5 RG
BDI # 1256915
Features
Housing Bore - Millimeter:
180
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.906
Shaft Diameter - Millimeter:
150
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606462