NS815-27T 1IN KWSS

COMPARE

NS815-27T 1IN KWSS

Description
NS815-27T 1IN KWSS SPROCKET ; 614-41-1 MOLDED SPLIT

REXNORD

Part # 9120256

BDI # 18145660

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.56
Other Features: With Set Screw
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY