14MX-50S-37

COMPARE

14MX-50S-37

Description
14MX-50S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193050

BDI # 1094969

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-50S-125

COMPARE

14MX-50S-125

Description
14MX-50S-125 SYNCHRONOUS PULLEY ; 14MM P 50T 125MM BORE FOR BUSHING

GATES

Part # 77198050

BDI # 1094967

Features

Pitch Diameter - Inch: 8.771
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 222.783
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-50S-68-3525

COMPARE

14MX-50S-68-3525

Description
14MX-50S-68-3525 SYNCH SPROCKET

DODGE

Part # 482112

BDI # 20508933

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 236.017
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 84.582

Face Width - Inch: 3.33
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-50S-68

COMPARE

14MX-50S-68

Description
14MX-50S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196050

BDI # 1094970

Features

Pitch Diameter - Inch: 8.772
Flange Outside Diameter - Millimeter: 235.966
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY