VEM3550
Description
VEM3550 GENERAL PURPOSE AC MOTOR ; 1.5HP 3500RPM 3PH 60HZ 56C 3520M TEFC F1
Part # VEM3550
BDI # 130869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
116774.00
Description
116774.00 JET PUMP MOTOR ; 3/4HP 3450RPM 56 TEFC 208-230/460V 3PH
Part # 116774.00
BDI # 555148
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.37
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 2 Poles
Mounting Method:
C-Face