40B24
Description
40B24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE
Part # 40B24
BDI # 620184
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
36153
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
40A24
Description
40A24 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" MIN PLAIN BORE A PLATE
Part # 40A24
BDI # 619435
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
31641
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D50B24H
Description
D50B24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B24H
BDI # 607846
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Duplex Type
Global Part Number GPN:
30635
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 2
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Rough Bore
60B24
Description
60B24 ROLLER CHAIN SPROCKET ; 3/4" P 24T 3/4" MIN PLAIN BORE
Part # 60B24
BDI # 623472
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
36312
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore