4 B 94 SK
Description
4 B 94 SK V-BELT SHEAVE ; 4 GROOVES 9-3/4" OD BUSHED
Part # 4 B 94 SK
BDI # 619204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580891
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4 5V 900 TB
Description
4 5V 900 TB V-BELT SHEAVE ; 4 GROOVES 9" OD BUSHED
Part # 4 5V 900 TB
BDI # 619354
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
228.6
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580382
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
4
4 5V 1600 E
Description
4 5V 1600 E V-BELT SHEAVE ; 4 GROOVES 16" OD BUSHED
Part # 4 5V 1600 E
BDI # 619324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580591
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
4TB86
Description
4TB86 V-BELT PULLEY SHEAVE ; 4 GROOVES 8.95" OD BUSHED SPLIT TAPER B
Part # 1002476
BDI # 328600
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14404
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14769
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
4