8MX-50S-21
Description
8MX-50S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182050
BDI # 1117447
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.414
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
7214 BECBM
Description
7214 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 70MM BORE 125MMOD 24MM WD
Part # 7214 BECBM
BDI # 1420796
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257693
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3 B 46 SD
Description
3 B 46 SD V-BELT SHEAVE ; 3 GROOVES 4.95" OD BUSHED
Part # 3 B 46 SD
BDI # 618178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581469
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
563-2
Description
563-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 563-20024
BDI # 1346765
Features
Component:
Cup
Width - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Global Part Number GPN:
647836
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
563
1 B 46 SDS
Description
1 B 46 SDS V-BELT SHEAVE ; 1 GROOVES 4.95" OD BUSHED
Part # 1 B 46 SDS
BDI # 613452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581352
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1