832-2
Description
832-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 832-20024
BDI # 1351749
Features
Component:
Cup
Width - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Outside Diameter - Millimeter:
168.275
Global Part Number GPN:
649695
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
832
80SK19
Description
80SK19 ROLLER CHAIN SPROCKET ; 1" P 19T BORE FOR SK BUSHING
Part # 80SK19
BDI # 625385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31149
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
2 B 62 SDS
Description
2 B 62 SDS V-BELT SHEAVE ; 2 GROOVES 6.55" OD BUSHED
Part # 2 B 62 SDS
BDI # 616466
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580442
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
672-2
Description
672-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 672-20024
BDI # 1348944
Features
Component:
Cup
Width - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
6.625
Outside Diameter - Millimeter:
168.275
Global Part Number GPN:
646663
Precision Class:
Standard
Width - Inch:
1.188
Basic Number:
672
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Simplex Type
Global Part Number GPN:
569094
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore