6221/C3
Description
6221/C3 DEEP GROOVE BALL BRG ; 105MM BORE 190MM OD 36MM WD SR OPEN
Part # 6221/C3
BDI # 1418575
Features
Enclosure:
Open
Outer Race Width - Millimeter:
36
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2615
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
90744-2
Description
90744-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 90744-20024
BDI # 1352217
Features
Component:
Cup
Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
7.438
Outside Diameter - Millimeter:
188.925
Global Part Number GPN:
648595
Precision Class:
Standard
Width - Inch:
1.25
Basic Number:
90744
HH923610-2
Description
HH923610-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 9-7/8" OD 2" WD
Part # HH923610-20024
BDI # 1357770
Features
Component:
Cup
Width - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
9.875
Outside Diameter - Millimeter:
250.825
Other Features:
Heavy Duty
Global Part Number GPN:
649988
Precision Class:
Standard
Width - Inch:
2
Basic Number:
HH923610
23028 CC/C3W33
Description
23028 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 140MMB 210MMOD 53MM WID
Part # 23028 CC/C3W33
BDI # 1418141
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
4 B 74 SK
Description
4 B 74 SK V-BELT SHEAVE ; 4 GROOVES 7-3/4" OD BUSHED
Part # 4 B 74 SK
BDI # 619199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581106
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4