Page 1 of 38

Next

Compare
AN 32

COMPARE

AN 32

Description
AN 32 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.041" NOMINAL THK

SKF

Part # AN 32

BDI # 1266057

Features

Thread Size: 6.284-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.063
Outside Diameter - Millimeter: 204.8
Threads per Inch: 8

Nominal Thickness - Inch: 1.041
Nominal Thickness - Millimeter: 26.441

Price Inventory : In stock
Loading Price
QTY
8MX-80S-36

COMPARE

8MX-80S-36

Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183080

BDI # 1117480

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
23028 CC/C3W33

COMPARE

23028 CC/C3W33

Description
23028 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 140MMB 210MMOD 53MM WID

SKF

Part # 23028 CC/C3W33

BDI # 1418141

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3 B 80 SK

COMPARE

3 B 80 SK

Description
3 B 80 SK V-BELT SHEAVE ; 3 GROOVES 8.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 80 SK

BDI # 618205

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.35
Outside Diameter - Millimeter: 212.09
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581368

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
6320/C3VL0241

COMPARE

6320/C3VL0241

Description
6320/C3VL0241 DEEP GROOVE BALL BRG ; 100MM BORE 215MM OD 47MM WD SR OPEN

SKF

Part # 6320/C3VL0241

BDI # 1417380

Features

Enclosure: Open
Outer Race Width - Millimeter: 47
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 8.465

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY