22326 CC/C3W33
Description
22326 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 280MM OD 93MM WID SHAFT MOUNT
Part # 22326 CC/C3W33
BDI # 1418090
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HM237510-2
Description
HM237510-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-3/8" OD 1-7/8" WD
Part # HM237510-20024
BDI # 1358601
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Outside Diameter - Millimeter:
288.925
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648029
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
HM237510
E50 ELEMENT OMEGA 7300045
Description
E50 ELEMENT OMEGA 7300045 ; W/CAP
Part # 9648630
BDI # 18143290
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
8MX-112S-36
Description
8MX-112S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183112
BDI # 1117341
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
36
6326 M/C3
Description
6326 M/C3 DEEP GROOVE BALL BRG ; 130MM BORE 280MM OD 58MM WD SR OPEN
Part # 6326 M/C3
BDI # 1418485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2659
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No