HM237510-2
Description
HM237510-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-3/8" OD 1-7/8" WD
Part # HM237510-20024
BDI # 1358601
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Outside Diameter - Millimeter:
288.925
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648029
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
HM237510
3 B 110 SK
Description
3 B 110 SK V-BELT SHEAVE ; 3 GROOVES 11.35" OD BUSHED
Part # 3 B 110 SK
BDI # 618148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580538
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2 B 110 SK
Description
2 B 110 SK V-BELT SHEAVE ; 2 GROOVES 11.35" OD BUSHED
Part # 2 B 110 SK
BDI # 616420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580482
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
2
D120B22
Description
D120B22 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B22
BDI # 607418
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
Duplex Type
Global Part Number GPN:
30508
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore