Page 1 of 8

Next

Compare
ES80 ELEMENT OMEGA

COMPARE

ES80 ELEMENT OMEGA

Description
ES 80 SPACER FLEX ELEMENT ; W/CAP

REXNORD

Part # 9648770

BDI # 18143517

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : In stock
Loading Price
QTY
2 B 154 SK

COMPARE

2 B 154 SK

Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 B 154 SK

BDI # 616425

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581407

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
2TB160

COMPARE

2TB160

Description
2TB160 V-BELT PULLEY SHEAVE ; 2GR B 16.35"OD BORED FOR Q1 BUSHING

BROWNING

Part # 1002872

BDI # 328505

Features

Inch - Metric: Inch
Outside Diameter - Inch: 16.35
Outside Diameter - Millimeter: 415.29
Other Features: Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN: 14380

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
80SF54

COMPARE

80SF54

Description
80SF54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 80SF54

BDI # 625371

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 17.198
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 17.769
Other Features: QD Bushing
Global Part Number GPN: 31135
Pitch Diameter - Millimeter: 436.84
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
4R5V212

COMPARE

4R5V212

Description
4R5V212 V-BELT PULLEY SHEAVE ; 4GRV 5V 21.2"OD BORED FOR Q1 BUSHING

BROWNING

Part # 1062553

BDI # 326265

Features

Inch - Metric: Inch
Outside Diameter - Inch: 21.2
Outside Diameter - Millimeter: 538.48
Other Features: Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN: 14738

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: R1
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY