CFH 1 B
Description
CFH 1 B CAM FOLLOWER BEARING ; 1" ROLLER DIA 5/8" ROLLER WD
Part # 2100502000
BDI # 347124
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement
Global Part Number GPN:
22551
CF 1 SB CR
Description
CF 1 SB CR CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100185000
BDI # 347433
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Corrosion Resistant | Stainless Steel Tread | Lubri-Disc Seals
Global Part Number GPN:
20676
RS160-1-OL
Description
160 O/L CHAIN OFFSET LINK ; 160 CHAIN 2" CHAIN PITCH COTTERED
Part # 160OL
BDI # 903581
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602334
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239478
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1