CFE 2 SB
Description
CFE 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200212000
BDI # 344055
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20428
VCF 3 1/2
Description
VCF 3 1/2 CAM FOLLOWER BEARING ; 3-1/2" ROLLER DIA 1-11/16" ROLLER WIDTH
Part # 2344900000
BDI # 344177
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN:
20794
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239231
CF 2 SB
Description
CF 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200112000
BDI # 343974
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20785
CFH 1 1/2 SB
Description
CFH 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD
Part # 2140512000
BDI # 347129
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22577