L/AL099/100 SPIDER SOX
Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT
Part # L/AL099/100-SPIDER-SOX
BDI # 1403111
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
2X100FT FUEL MASTER 150SD MEGAFLEX
Description
2X100' FUEL MASTER 150SD MEGAFLEX ; PETROLEUM HOSE 100FT/REL
Part # 4688-1733
BDI # 22285329
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.39
Outside Diameter - Millimeter:
60.706
Other Features:
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
L100 1-3/8 5/16X5/32 KW
Description
L100 1-3/8 5/16X5/32 KW COUPLING HUB ; 1-3/8" BORE 2.54" HUB DIA
Part # L100-HUB-1-3/8-5/16X5/32KW
BDI # 592686
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling